Call us 7 days a week
Commercial Air Purifier Is Used For Commercial And Light Industrial Use, and can be mounted on the wall or in the ceiling.
This commercial air purifier provides the best in electronic air cleaning. Pre-filter removes dust, hair, lint and larger dust particles. Electrostatic filter removes particles as small as 0.01 microns in size, including tobacco smoke, fumes, dust, mold spores and vapors. Activated charcoal after filter helps eliminate even the most stubborn odors. Operates at 1500-2100 CFM at only 53-65 dB. Measures 21-1/2L x 21W x 19H overall. Choose between Walnut, Black or White housing.