Take 15% off your entire order!

Offer applied at checkout

Embassy Panel-Track® Hot Water Baseboard Heaters

Embassy Panel-Track® Hot Water Baseboard Heaters

Embassy Panel-Track® Hot Water Baseboard Heaters Provide Convenient Heat Temperature Control for Residential or Light Commercial Environments.

This hot water baseboard front enclosures and accessories are made out of 18 gauge steel with an electrostatically applied oven baked prime finish for long lasting durability. Backplates are 20 gauge preprinted steel. Heating elements allows easy end-to-end sweat connection. Hanger brackets with built-in copper return line offer extra strength and easy installation. End caps are made with a one piece design to prevent unsightly weld spots. Elements available include ¾", 1" or 1 ¼" copper tube with aluminum fins, or 1 ¼" steel elements with steel fins. Connection sizes are ½" and ¾". Variety of dimensions available. End caps sold separately.