x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Outdoor Rated Industrial Drum & Blower Fans

Global Industrial™ Outdoor Rated Industrial Drum & Blower Fans

Global Industrial™ Outdoor Rated Mobile Tilt Drum Blower Fans

The Global Industrial™ Outdoor Rated Mobile Tilt Drum Blower Fan lineup delivers 2 speeds of cooling airflow for garages, warehouses and agriculture facilities. These direct drive fans features zinc plated, UV and corrosion resistant steel body for lasting performance. These Phase 1, free standing units are designed to accommodate various on-site jobs for barns, factories, and more. With an Igress Protection rating of IP44, they are approved for outdoor usage. Fan motor is totally enclosed for complete protection and 3 aluminum blade count provides CFM high of up to 15000. Includes 9 ft. SJTW power cord with NEMA Plug Configuration. Max ambient temperature is 104°F. UL, cUL listed.