x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Rotomold Plastic Industrial Blower Fans

Global Industrial™ Rotomold Plastic Industrial Blower Fans

Global Industrial's™ line of industrial grade plastic blower fans are constructed of rotomold plastic, which is evenly layered in a second skin that is thicker than injection molding and permits higher levels of flexibility and endurance during extreme temperatures and rough impact over traditional thin metal drum fans. This rugged construction with a TEAO motor with an IP rating of 42 allows for a multitude of commercial, industrial, and agricultural applications indoors and outdoors. The body and grilles are UV and chemical resistant. These fans also feature dual GFCI outlets to power any accessory needed, providing exceptional functionality and flexibility. Fans come with a 25 foot power cord with 14AWG plug. ETL & cETL Listed. 1 Year limited warranty standard.