x

Take 15% off your entire order!

Offer applied at checkout

Portable Floor Fans by Triangle Engineering

Portable Floor Fans by Triangle Engineering

Portable Floor Fans by Triangle Engineering Provide Convenient Air Cooling and Circulation for Gymnasiums, Factories, Automotive Garages, and more.

These portable fans include casters and a handle for easy unit steering and maneuverability from one location to another. The steel construction is both strong and durable ensuring years of reliable service in harsh working conditions. Fan motors are available in multiple configurations for application versatility and energy efficiency. The deep-pitched, multi-blade design offers maximum air flow and spot cooling. Most models feature an automatic belt tensioner that minimizes frequent maintenance requirements while improving belt and motor longevity. Available drive types are Belt Drive and Direct Drive. CFM high ranges from 8200 to 43,500. Motor types are Hazardous Location, Open Drip Proof, and Totally Enclosed. Dimensions vary per model.