x

Take 15% off your entire order!

Offer applied at checkout

Indoor/Outdoor UL507 Certified Fans

Indoor/Outdoor UL507 Certified Fans

Indoor/Outdoor UL507 Certified Fans Provide Convenient Air Cooling and Circulation for Offices, Commercial Properties, and more.

The fans allow easy installation for wall, ceiling and workstation applications. The waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. White powder coat finish with 3 powder coated fan blades. 14" & 18" diameter fans include a 12'L power cord. 24" & 30" diameter fans include a wall mount with hand screw knob for tool free adjustments and can be fixed or set to oscillate. 10'L power cord. 115V. UL listed. 1 Year Limited Warranty.