Rubbermaid Configure Decorative Waste Containers

Rubbermaid Configure Decorative Waste Containers

Rubbermaid Configure Decorative Waste Containers are Recycling Systems for Indoor or Outdoor Use.

These recycling containers use a magnetic connection that keeps the containers arranged in the order that best fits the space – in a row or an island. This system is also customizable to easily conform to new regulations and laws. The magnetic connection keeps receptacles perfectly aligned to one another to help maintain a professional appearance, and to easily remove or add containers at any time. Easy access front door and handle allow for ergonomic emptying of waste. Rigid plastic liners with handles have built-in venting channels that create airflow making removal of waste faster and easier, improving productivity. Secure liner bags with integrated liner cinches provides knot-free liner changes. Internal door hinge design prevents wall damage. Rounded easy glide feet allow the container to be moved without scuffing or marking the floors. Available types include cans, glass, landfill, mixed recycling, organic waster, paper, and plastic. Gallon capacities are 15, 23, 33, and 45. Color finishes are gray stenni or stainless steel. Dimensions vary.


GALLON CAPACITY
  • GALLON CAPACITY
TYPE
  • TYPE
COMPARE DIMENSIONS
GALLON CAPACITY TYPE W" D" H" COLOR IMAGE MODEL QTY PRICE


54.81.69.220, 34.226.14.209:22