Colson® Stainless Steel Light Duty Casters

Colson® Stainless Steel Light Duty Casters

Colson® Stainless Steel Light Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

Colson® Stainless Steel Light Duty Casters are made of high quality materials for long lasting durability and dependability. Mechanically bonded non-marking tread provides surface protection for low maintenance. Bearing design enhances caster operation for easy mobility. Standard top plate allows application versatility. Stainless steel finish provides corrosion and chemical resistance. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 250 to 500 lbs.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
BEARING TYPE
  • BEARING TYPE
BRAKE TYPE
  • BRAKE TYPE
COMPARE WHEEL
CASTER TYPE DIA." W" CONSTRUCTION OVERALL H" CAP. LBS. BEARING TYPE BRAKE TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.16.135:25