HEMCO® SE AireStream Laboratory Fume Hoods

HEMCO® SE AireStream Laboratory Fume Hoods

HEMCO® SE AireStream Laboratory Fume Hoods Are Energy Efficient and Provide Uniform Air Flow Through Fume Chambers.

Used in laboratory areas and medical environments to protect workers from inhaling hazardous or toxic fumes, these fume laboratory fume hoods are energy efficient and designed for maximum user protection, product or experiment protection, and environmental protection. The aerodynamic face opening with airfoil provides uniform air flow through the fume chamber for highly efficient performance. A constant volume low flow hood with Vector baffle system directs air through the fume chamber to the bell shaped exhaust collar with minimal turbulence. Explosion Proof Light and Vapor Proof Light models available. Vapor Proof models have vapor proof LED light fixture and control switch wired to a single point junction box. Explosion Proof Light models are equipped with Explosion-proof light fixture but not wired (must be field wired to comply with codes).


Customers Who Viewed This Also Viewed

W "
  • W "
LIGHT
  • LIGHT
COMPARE DIMENSIONS
W " D " H " LIGHT VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.232.54:66