HEMCO® UniLine Casework Groupings

HEMCO® UniLine Casework Groupings

HEMCO® UniLine Casework Groupings Provide Storage and Fume Exhaust for Medical Examinations rooms and Small Laboratories.

Casework and cabinets and cabinet groupings combines lab or medical storage needs with fume hoods. Cabinets have a powder coat finish for durability, and are environmentally friendly. Phenolic resin work surfaces include 16" x 12" x 8" sink and H/C gooseneck faucet for worker convenience. Base Cabinet models and Cabinet Groupings with CE/LE/SE Fume Hood models available.

  • Certifications include UL 1805; ASHRAE-110, 1995; NFPA-45,2000; SEFA 1-2010
  • Available with or without fume hood
  • Heights up to 95"
  • Depths up to 30"
  • Widths up to 144"
  • Silver/Beige color finish



DESCRIPTION
  • DESCRIPTION
W "
  • W "
D "
  • D "
H "
  • H "
COMPARE DIMENSIONS INCLUDES
DESCRIPTION W " D " H " FUME HOOD COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.122.70:68