Wilgard® Ladder Safety Swing Gate

Wilgard® Ladder Safety Swing Gate

Wilgard® Ladder Safety Swing Gate

Wildeck’s Laddergard™ safety swing gates are self-closing and meet OSHA 1910.23 safety requirements. They are constructed of strong structural steel that with stands the daily use and abuse that many other ladder gates can not provide. All Laddergard™ gates are painted with a durable 2-part polyurethane coating that is a bright safety yellow color for high visibility, even in low light conditions. They are available in two sizes that are adjustable to fit either 16” to 26” wide openings; or 27” to 40” wide openings. All mounting hardware is included and gates are easily installed to existing pipe rails up to 2 inches in diameter.


COMPARE
ITEM DESCRIPTION OPENING INCHES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.164.83:21