RefrigiWear Boot Liners & Accessories

RefrigiWear Boot Liners & Accessories

RefrigiWear Super Boot Liners Provide Increased Boot Warmth In Cold Industrial And Commercial Environments.

RefrigiWear Super Boot Liners are made of heat-reflective Mylar Polypropylene for increased warmth and long-lasting durability. The interior of the Super Boot Liners is made of fleece snowcuff and laminated foam insulation for maximum warmth. The removable three-layer Zylex liner provides moisture wicking, insulation and heat reflection. Boot liners fit inside most standard boots to improve insulation and warmth. Some liners are used with RefrigiWear boot styles 100, 105, 106, 112 and 113. All RefrigiWear Super Boot Liners meet CSA and ASTM F2413-05 Safety Standards for increased security. Liners are available in men's sizes 6 to 14. Super Boot Liners are available in Silver. Dimensions vary per model.


SIZE
  • SIZE
COMPARE
DESCRIPTION TYPE DIMENSION SIZE COLOR FOR USE WITH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.110.222:66