Miller® Edge™ Fall Protection System, 7.5' H, 9081/

Rollover image to zoom in

Click image to enlarge

Miller® Edge™ Fall Protection System, 7.5' H, 9081/

Item #: WBB2255095

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12,092.47 Save up to 20%
Price: $ 9,650.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Miller® Edge™ Fall Protection System, 7.5' H, 9081/

The first and only cost-effective, portable, engineered anchorage solution designed to protect workers engaged in leading edge deck construction. The Miller® Edge reduces the need for a safety monitor or a temporary cable lifeline system on leading edge deck construction. The fall protection system can be used for concrete deck construction, bridge decks, window washing, vault entry, rescue situations. Freestanding, mobile overhead anchor point.

Features:
  • Solid wheel casters
  • Two integral eye bolt attachment points accommodate self-retracting lifelines
  • Predetermined integral lifting points
  • Heavy-duty steel construction with protective enamel paint
  • Easy access handles on front and rear

Product Specifications

    • LENGTH INCHES160
    • WIDTH INCHES93
    • HEIGHT INCHES96
    • COLOR FINISH310 lbs
    • BRANDMiller®
    • DESCRIPTIONEdge Fall Protection Anchorage System
    • FOR USE WITHSRL, Harness
    • MANUFACTURERS PART NUMBER9081/
    • MATERIAL(S)Steel
    • PACKAGE QUANTITY1
    • STYLEMobile
    • WEIGHT LBS1650
    • TENSILE STRENGTH620 lbs
    • EXTENDED LENGTH7-1/2'
    • WORKERS PER SYSTEM2
    • INSTALLATIONTemporary
    • APPROVALS OR CERTIFICATIONSOSHA 1926.502

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!