Ultra-Drain Seals®

Ultra-Drain Seals®

Ultra-Drain Seals® Are Used For Emergency Response Plans, Spill Kits, SPCC or Stormwater Management Programs.

Ultra-Drain Seals® are made with flexible, non-absorbing and tear-resistant polyurethane and mesh for efficiency and long lasting durability. Pad temporarily adheres to any smooth surface and quickly seals drains to prevents contaminants from entering. Urethane construction allows pad to deform and seal off most drains. Easily cuts to custom shapes and sizes. Resistant to oil, water and most aggressive chemicals. Cleans with soap and water. Available types are Circular, Rectangular and Square. Color finish is Orange. Variety of sizes are available. Weights are 3 lbs to 41 lbs. Package quantity is 1. Wall Mount is also available.


TYPE
  • TYPE
COMPARE OPTIONAL WALL MOUNT
TYPE WEIGHT LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.55.167:66