x

Take 15% off your entire order!

Offer applied at checkout

Collapsable ESD Tote

Collapsable ESD Tote

Features:
  • Provides physical protection with conductive material
  • Ships flat, save on freight costs
  • Easy assembly
  • Rtt: Conductive material (1 x 102 to < 1 x 105 ohm); provides reliable path-to-ground
  • Meets ANSI/ESD S20.20 worksurface required limit per ANSI/ESD S4.1 and ESD TR53
  • Made from extruded high impact polypropylene materials
  • Durable, reusable, will not lose shielding and static charge decay properties
  • Chemical and moisture resistant
  • Includes wire frame for extra strength
  • Made in the United States of America

 

Options Available:

  • Conductive Plastic Handles available
  • Static Dissipative Foam for bottom, providing ESD and shock protection
  • Document Holders
  • Lid

 

Per Packaging standard ANSI/ESD S541 section 6.1 Inside an ESD Protected Area “Packaging used within an EPA (that satisfies the minimum requirements of ANSI/ESD S20.20) shall be: 1. Low charge generation.2. Dissipative or conductive materials for intimate contact”