x

Take 15% off your entire order!

Offer applied at checkout

Interlake Mecalux - Bulk Rack Kits

Interlake Mecalux - Bulk Rack Kits

Interlake Mecalux - Bulk Rack Kits give You Fast And Flexible Storage of Hand Loaded Items for Streamlined Warehouse and Fulfillment House Operations.

Interlake Mecalux - Bulk Rack Kits allow you to load and unload hand loaded items easily. Frames are punched on 2" centers for easy beam adjustment to eliminate down aisle growth and wasted warehouse space. Beams are mounted to the frame and held in place with two U Safety Pins providing additional security and stability. 22 GA galvanized steel decking allows greater loads to be stored on each level. Starter Units include two upright frames and three pairs of beams. Add-On Units include one upright frame and three pairs of beams. Long-lasting baked-on enamel finish. Easy to assemble.


  • 22 gauge steel decking give you strength and durability for storing heavier items
  • Holds 1425 lbs - 2200 lbs.
  • Widths range from 60" - 96"
  • Diameters are 24" and 36"
  • Heights are 84", 96", and 144"
  • Color finish is blue and orange
close
Sort by

In Stock

  • In Stock
  • Top Rated
  • Products A-Z
  • Products Z-A
  • Price High to Low
  • Price Low to High

View

In Stock, Quick Ship Items

Loading Products...

Loading Products...

Select 2 to 4 Items to Compare

  • X

  • X

  • X

  • X

  • X

  • Clear All

    You've selected the maximum number of items (4) to compare.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant