take 10% off our everday low prices!

Offer applied at final checkout

Global - Made in USA - Extra High Capacity Metal Bulk Storage Rack With Steel Deck

Global - Made in USA - Extra High Capacity Metal Bulk Storage Rack With Steel Deck

Extra Heavy Duty Metal Bulk Racks With Steel Decking Provide Long Lasting, Rust Resistant Storage.

UP TO 3,800 LBS PER LEVEL CAPACITY!

Extra high capacity bulk storage racks are the alternative to pallet rack shelving. Global bulk racks feature a Z beam and frame that allows greater capacities per level than standard bulk racks. Z-profile beams easily attach to upright frame without the use of tools. Heavy duty 14 gauge steel upright frames measure 1-3/4"x 1-3/4". Uprights are punched on 2" centers for easy level adjustments. Shelf levels feature 5/8 thick rib-formed steel decking with rust inhibiting galvanized finish for superior storage that lasts. Heavy duty 12 gauge beam connectors have 3 hooks on each end for positive locking. Formed step beams provide increased capacity and superior shelf support. Welded base plates allow floor anchoring. Industrial shelving units have a scratch resistant gray powder coat finish.