Made in USA - 7'H Boltless Wide Span Metal Storage Rack With Wire Deck
Boltless, wide span metal storage racks with 3 square mesh wire decking give you extra space for bulky materials. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout storage racks easily, improving fire safety and lowering insurance premiums. These boltless racks assemble with snap together components requiring no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2 x 2-1/4 x 14 gauge steel. Warehouse racks include 3 shelves that adjust at 1-1/2 increments and heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted horizontal beams for maximum frame rigidity.Choose the shelf capacity that meets your needs, including:
60"W models with 1200 lb. capacity per shelf and 72"W models with 900 lb. capacity include 1 center deck support per shelf.
96"W models with 800 lb. capacity per shelf include 3 center deck supports per shelf.
96"W models with 1100 lb. capacity per shelf include extra heavy duty C-channel beams and include 3 center deck supports per shelf.
close ➡