Made in USA - 5'H Boltless Wide Span Metal Storage Rack With Wood Deck
Boltless, wide span metal storage racks with wood decking give you extra space for bulky materials. These heavy duty racks have a boltless assembly with snap together components that require no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2 x 2-1/4 x 14 gauge steel. Storage racks include 3 levels that adjust at 1-1/2 increments and a heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All racks have double riveted horizontal beams for maximum frame rigidity.Choose the shelf capacity that meets your needs, including:
60"W models with 1200 lb. capacity and 72"W models with 900 lb. capacity include 1 center deck support per shelf.
96"W models with 800 lb. capacity include 3 center deck supports per shelf.
96"W models with 1100 lb. capacity include extra heavy duty C-channel beams and include 3 center deck supports per shelf.
close ➡