Made in USA - 7'H High Capacity (Z-Beam) Boltless Metal Rack With Steel Deck
7'H High Capacity (Z-Beam) Boltless Metal Rack With Steel Deck Is Used For Applications Including Storage, Industrial, Commercial, And More.7'H high capacity (z-beam) boltless metal rack with steel deck is made of steel for long lasting durability and dependability. Racks allow heavy duty content storage for warehouses, storage rooms, janitorial closets, and more. Boltless, interlocking beams with double teardrop postholes assemble quickly with no required tools. Horizontal beams are roll-formed to a Z-profile for increased shelf capacity. Decking sits flush to beams for improved stability and appearance. Includes galvanized and baked enamel finishes for corrosion resistance. Shelf weight capacities are 800, 1000, 1300, and 1500 lbs. Dimensions vary per model.
Starter Unit includes 4 angle posts, 12 horizontal beams, and decking.
Add-On Unit includes 2 T-posts, 12 horizontal beams, and decking.
Additional Level includes 4 beams and decking.
close ➡