x

Take 15% off your entire order!

Offer applied at checkout

PortaFab Modular Inplant Offices - Steel Panel Class A Fire & Sound Rated (Steel Frame)

PortaFab Modular Inplant Offices - Steel Panel Class A Fire & Sound Rated (Steel Frame)

PortaFab Modular Inplant Offices - Steel Panel Class A Fire & Sound Rated (Steel Frame) Create Offices Or Spaces For Permanent, Temporary Or Relocated Commercial And Industrial Environments.

PortaFab Modular Inplant Offices - Steel Panel Class A Fire & Sound Rated (Steel Frame) have Steel Fire & Sound Panels made of 24 gauge sheet steel painted with polyester baked enamel on each side to provide long lasting durability. Available styles include 2-Wall, 3-Wall and 4-Wall. All styles include interchangeable wall panels (insulated and sound and fire rated), acoustical drop ceiling, steel roof, framing, connecting hardware, and pre-hung steel right-hand door with window. Inplant Offices are ideal for areas subjected to a significant amount of traffic or exposure to hand trucks, forklifts, or other material handling equipment.The steel panel provides impact resistance and a better cleanable surface. The steel panel provides additional structural integrity. Widths range from 8 feet - 40 feet. Depths range from 8 feet- 20 feet. Available colors are Champagne, Gray and White.