Parts & Accessories
Availability
Special Price
Type
Brand
Length
Color
Price
Related Products
The Triplett Model RHT45 Digital Psychrometer measures Air Temperature, Relative Humidity, Wet Bulb, Dew Point, and Type K Temperature and is ideal for building inspection, water restoration, greenhouses, warehouses, museums, libraries, offices, and storage areas. For HVAC Technicians, specialized modes include NORMAL Psychrometer Mode, Target Superheat Mode (TSH) and Target Evaporator Exit Temperature Mode (TEET). It features Min/Max mode for recalling the highest and lowest readings, Data Hold freezes the display for easy viewing, and Auto power off with disable to conserve battery ...
The Triplett Model EM300 10-in-1 Environmental Meter measures Air Temperature, Humidity, Type K Temperature, Wet Bulb, Dew Point, Heat Index, Air Velocity, Air Flow, Wind Chill, and Light. Readings are displayed on the dual backlit LCD that automatically reverses when taking Light measurements. It features a concise and compact button arrangement for easy one-hand operation. The low-friction ball bearing mounted wheel design provides high accuracy and the high precision humidity sensor has a fast response time. Temperature readings are °F/°C switchable. Min/Max records highest and lowest ...
The R6050SD features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring. Features: Measures relative humidity, ambient temperature and dew point/wet bulb temperatures Contact temperature measurement with a type J/K thermocouple option Temperature is ...
Extech SD200 Temperature Datalogger 3-Channel temperature datalogger records data on an 2G SD card in excel® format for easy transfer to a PC for analysis. It features a triple LCD that simultaneously displays 3 type-k temperature channels and a selectable data sampling rate of 5, 10, 30, 60, 120, 300 and 600 seconds. Each stored reading includes a date and time stamp. -58 to 2372°F (-100 to 1300°C) temperature range. Complete with: (6) AAA batteries 2G SD card Universal AC adapter (3) Type-k bead temperature probes Mounting bracket
Built-in non-contact voltage detector with LED alert quickly checks for the presence of live wires before testing. 2.0 In. (52 mm) jaw size for conductors up to 500MCM with true RMS for accurate readings of non-sinusoidal waveforms. Complete with test leads, type K bead wire temperature probe, 9v battery and carrying case. Features: Relative mode for capacitance zero and offset adjustment Data hold Peak hold Min/max Auto power off and inrush function to capture transients during motor startup