Stryker LUCAS® 2/3 Stabilization Strap, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® Stabilization Strap Set provides additional stabilization of the device relative to the patient and helps prevent downward movement of the device during operation.
Each strap set includes a neck strap and support leg straps designed to help maintain device alignment during chest compressions.
This package contains four stabilization strap sets.
Designed for use with LUCAS® 2 and LUCAS® 3 Chest Compression Systems.
Each strap set includes a neck strap and support leg straps designed to help maintain device alignment during chest compressions.
This package contains four stabilization strap sets.
Designed for use with LUCAS® 2 and LUCAS® 3 Chest Compression Systems.
PRICE
$559.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 8 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Type | Stabilization Strap |
| Package Quantity | 4 |
| Color | Yellow/Black |
| Manufacturers Part Number | 21576-000075 |
| Brand | Stryker |