- Replacement item for Mobilize Trauma Kit
- Supports restocking of Mobilize trauma response supplies
- Use to help maintain kit contents after use, expiration, or inspection
- To stop major bleeding in an arm or a leg
- SOF Tactical Tourniquet-Wide
ZOLL® Tourniquet, 2" x 7"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$50.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 2 in |
| Size | 2" x 7" |
Product Details
| Type | Tourniquet |
| Material | Rubber |
| Sterile | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 8911-000100-01 |
| Brand | ZOLL |