Protekt® Replacement Power Cord For VX 5000/9000 Vital Signs
Write a Review
|
Questions & Answers (0)
Product Description
The Protekt® Replacement Power Cord is designed for use with Protekt® VX 5000 and VX 9000 Vital Signs Monitors. This replacement accessory provides a secure connection to an AC power source, helping keep compatible vital signs monitors powered and ready for use. It is an ideal replacement for a lost, damaged, or worn original power cord.
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Weight | 0.5 lbs |
Product Details
| Manufacturers Part Number | PMVSMCORD |
| Type | Replacement Power Cord |
| Brand | Protekt |