- Portacool® Replacement Pump - 2.0 Amps is a genuine authorized Portacool replacement part and designed to meet the exact performance requirements of Portacool-branded portable evaporative coolers
- Installation skill level - comes preassembled for easy replacement
- Complete kit - pump and hardware included for quick and easy installation
- Service Assurance - backed by Portacool®'s customer service experts
Portacool® Pump For Apex 1200, 2000, 4000, 6500 Portable Evaporative Coolers
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 8 in |
| Height | 9 in |
| Weight | 11 lbs |
Product Details
| Type | Pump |
| Manufacturers Part Number | PMPR0012K |
| For Use With | Apex 1200, 2000, 4000, 6500 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |