ZOLL® Small Rigid Plastic Case Holds AED 3/Spare Battery Pack, Black
Write a Review
|
Questions & Answers (0)
Product Description
For lightweight maximum protection, choose the small Hard-shell Carry Case. It accommodates the ZOLL® AED 3 and one spare battery.
PRICE
$475.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 7 in |
| Height | 16 in |
Product Details
| Type | Rigid Case |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 8000-001253 |
| Case Material | Plastic |
| Brand | ZOLL |