Stryker® LUCAS® 2/3 Back Plate, Slim, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® Back Plate is designed for use with compatible LUCAS® mechanical chest compression systems, including LUCAS® 2 and LUCAS® 3 devices. The back plate provides a stable platform beneath the patient to support proper device positioning and effective mechanical chest compressions during resuscitation.
Constructed to be lightweight yet durable, the back plate helps maintain correct alignment between the patient and the LUCAS® compression system. Its low-profile design supports easier patient positioning and allows the device to be deployed quickly in emergency situations.
Compatible with LUCAS® 2 and LUCAS® 3 chest compression systems, the back plate is ideal for emergency medical services, hospitals, and other clinical environments that rely on mechanical CPR devices during cardiac arrest response.
Constructed to be lightweight yet durable, the back plate helps maintain correct alignment between the patient and the LUCAS® compression system. Its low-profile design supports easier patient positioning and allows the device to be deployed quickly in emergency situations.
Compatible with LUCAS® 2 and LUCAS® 3 chest compression systems, the back plate is ideal for emergency medical services, hospitals, and other clinical environments that rely on mechanical CPR devices during cardiac arrest response.
PRICE
$619.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 8 in |
| Height | 4 in |
| Weight | 5 lbs |
Product Details
| Type | Back Plate |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 11576-000088 |
| Brand | Stryker |