- Replacement item for Mobilize Trauma Kit
- Supports restocking of Mobilize trauma response supplies
- Use to help maintain kit contents after use, expiration, or inspection
ZOLL® Splint, 36" x 4", Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 4 in |
| Size | 36 x 4 |
Product Details
| Type | Splinting |
| Material | Wood |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 8911-000180-01 |
| Brand | ZOLL |