Features:
- Genuine Portacool® Authorized Replacement Part
- Replacement parts come preassembled and with quick connect in place for easy installation
- Installation resources are provided online and through Portacool®'s customer care team
Weights & Dimensions
| Width | 3 in |
| Depth | 4 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Water Fill Cap |
| Manufacturers Part Number | INJS0018K |
| For Use With | Apex 1200, 2000, 4000, 6500 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |