Vestil Swivel Caster 4" Dia x 1"W, Portable Hand Winch Lifter 330 lb. Cap., Steel,Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
The portable hand winch lifter is easy to maneuver with two (2) rigid and two (2) locking swivel wheels. It features a removable platform with adjustable forks underneath for increased versatility. The handle length on the hand crank may be adjusted to increase or decrease lifting/lowering speeds.
PRICE
$1,025.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/4 in |
| Height | 58-1/2 in |
| Weight Capacity | 330 lbs |
| Weight | 110 lbs |
Product Details
| Assembly Required | No |
| Wheel Material | Steel |
| Type | Light Duty |
| Color | Yellow/Black |
| Caster Type | Swivel |
| Manufacturers Part Number | HWL-330 |
| Brand | Vestil |
Warranty
| Warranty | 90 |