Proto J000A 9 Blade Standard Feeler Gauge Set, 3-1/16" X 1/2" Blades
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 9 Blade Standard Feeler Gauge Set, 3-1/16" X 1/2" Blades
Contains 9 short blades in steel holder. Sizes: .003", .004", .005", .006", .008", .010", .012", .015", .018". Blades etched with both decimal size and metric equivalent.
PRICE
$13.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Leaf Width | .5 in |
| Min Inside Measurement | 0.0762 |
| Min Measurement | 0.003 in |
| Max Measurement | 0.4572 in |
| Leaf Length | 3 in |
Product Details
| Digital | No |
| Type | Feeler Gage Set |
| Number of Pieces | 9 |
| Data Output | No |
| Style | Fan Open Straight |
| Mechanical Or Digital | Mechanical |
| Material | Steel |
| IP Rating | None |
| Manufacturers Part Number | J000A |
| Brand | Proto |