Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :T9FB944463

MPN #: J00MM25

Proto J00MM25 25 Blade Metric Feeler Gauge Set, 1/2" x 3-5/16" Blades

Product Description
Proto® 25 Blade Metric Feeler Gauge Set, 1/2" x 3-5/16" Blades

  • 1/2" x 3-5/16" metric blades in steel holder.
  • Sizes: 0.04mm, 0.05mm, 0.06mm, 0.07mm, 0.08mm, 0.09mm, 0.10mm, 0.15mm, 0.20mm, 0.25mm, 0.30mm, 0.35mm, 0.40mm, 0.45mm, 0.50mm, 0.55mm, 0.60mm, 0.65mm, 0.70mm, 0.75mm, 0.80mm, 0.85mm, 0.90mm, 0.95mm, 1.00mm.


  • PRICE
    $33.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Leaf Width.5 in
    Min Inside Measurement0.04
    Max Measurement1 in
    Leaf Length3.3125 in

    Product Details

    DigitalNo
    TypeFeeler Gage Set
    Number of Pieces25
    Data OutputNo
    StyleFan Open Straight
    Mechanical Or DigitalMechanical
    MaterialSteel
    IP RatingNone
    Manufacturers Part NumberJ00MM25
    BrandProto