Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2382764

MPN #: 00610

Guardian Weld-On Anchor, Galvanized Steel, 130-420 lbs. Capacity

Product Description
Guardian 00610 CB-1-W - Weld-on Anchor, 130-420 lbs. Capacity, Steel

The Guardian Fall Protection CB-1-W Weld-On Anchor is 2.75" in diameter, and may be used in a variety of fall protection applications. It includes a forged steel D-ring and can withstand loads up to 5,000 pounds. This anchor is suitable for installation onto either vertical or horizontal steel structures.

PRICE
$159.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/4 ft
Weight Capacity130-420 lbs

Product Details

StyleD-Ring
TypeRoof Anchor
Anchor MaterialSteel
Install TypeWeld
MaterialGalvanized Steel
DescriptionWeld-On Anchor
Manufacturers Part Number00610
Attachment TypeD-Ring
BrandGuardian

Compliance & Certifications

CertificationsOSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, And ANSI A10.32-12