Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Backflow Preventers

Backflow Preventers protect water supply from contamination by stopping the reverse flow of contaminated water, keeping it from flowing into clean water supply. Backflow Preventers can be easily installed onto water lines and are made to last through long term use. Suitable for use wherever backflow and water contamination is a risk, including hospitals, laboratories, industrial plants, and more.
37 Results

Availability

Size

View All Size

Brand

PSI

View All Length
View All Height
View All Price
37 Results
Compare
1
1
$82.95
Ships within 1 Business Day

Size

3/8

Length

2-3/8 in

Width

1-1/4 in

Connection Style

FNPT x FNPT

Compare
BESTSELLER
1
1
$9.90
Ships Same Day

Size

3/4

Connection Style

FNH x MNH

Compare
1
1
$705.47
Ships Same Day

Size

1/2

Connection Style

FNPT x FNPT

Compare

1" Double Check Valve Assembly

Model #: T9FB170322
1
1
$249.95
Ships in 3 Business Days

Size

1

Connection Style

FNPT x FNPT

Compare
1
1
$78.95
Ships in 3 Business Days
Compare
1
1
$809.00
Ships in 7 Business Days

Size

6"

Length

12 in

Width

14 in

Height

1 in