Features:
- Removable rope grabs are easy to install
- Fits 5/8" or 1/2" thick safety ropes
- Lock automatically when a fall occurs
- Zinc coated galvanized steel.
- Max # of Users = 1
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 8 in |
| Height | 6-1/2 in |
| Weight Capacity | 130-310 lbs |
| Weight | 1 lbs |
| Rope Diameter | 1/2-5/8 in |
| Tensile Strength | 5,000 lbs |
Product Details
| Type | Rope Grab |
| Ring Type | O-Ring |
| Color | Gold |
| Material | Zinc Coated Galvanized Steel |
| Description | Rope Grab |
| Manufacturers Part Number | 01508 |
| Brand | Guardian |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | OSHA 1926 Subpart M, OSHA 1910, ANSI Z359.1-07, and ANSI A10.32-12 |