Backflow Preventers
Backflow Preventers protect water supply from contamination by stopping the reverse flow of contaminated water, keeping it from flowing into clean water supply. Backflow Preventers can be easily installed onto water lines and are made to last through long term use. Suitable for use wherever backflow and water contamination is a risk, including hospitals, laboratories, industrial plants, and more.
Length
View All Length
Material
Height
View All Height
Price
View All Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Size
3/8
Length
2-3/8 in
Width
1-1/4 in
Connection Style
FNPT x FNPT
Compare
1
1
Ships Same Day
Size
3/4
Connection Style
FNH x MNH
Compare
Zurn 12-975XL2 1/2 In. FNPT x FNPT Reduced Pressure Principle Assembly - 175 PSI - Cast Bronze
Model #: WBB1877462
1
1
Ships Same Day
Size
1/2
Connection Style
FNPT x FNPT
Compare
1
1
Ships in 7 Business Days
Size
6"
Length
12 in
Width
14 in
Height
1 in
Compare
1
1
Ships in 7 Business Days
Size
6"
Length
8 in
Width
8 in
Height
8 in
Compare
1
1
Ships in 7 Business Days
Size
3"
Length
8.5 in
Width
9.5 in
Height
4.5 in