Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2682989

MPN #: C00782

Cle-Line 0411 #4-48UNF GH2 2-Flute Bright Plug - Pkg Qty 3

Product Description
Plug chamfer spiral point tap. 3 – 5 incomplete threads before cutting. Shoots chips ahead of the cutting action; therefore, best used for tapping a through hole. Most efficient and useful cutting tap. Ground thread for better surface finish and tighter tolerances. Ideal for threading a wide variety of ductile materials, steels, copper, copper alloy, brass and plastics. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.

PRICE
$54.03  Sold in packages of 3 / $18.01 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.875 in
Thread Size4-48 in
Size#4-48 UNF
Number Size4
Diameter0.112

Product Details

TypeThru Hole
Number of Pieces1
Shank TypeStraight w/ Square
Series0411
Direction of RotationRight Hand
For Use WithMaintenance
ChamferPlug
StyleSpiral Point Tap
TPI48
Includes#4-48 UNF Plug
FinishBright Finish
MaterialHSS
Package TypeSnap Pack
Package Quantity3
Manufacturers Part NumberC00782
H LimitH2
Number of Flutes2
BrandCle-Line