Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB570775

MPN #: B570775

3/8-18 HSS Taper Import Pipe Tap, NPT Ground, RH,

Product Description
High Speed Steel TMX Tapered NPT Ground Threads Pipe Tap. 3/8 - 18 HSS Taper TMX Pipe Tap, NPT Ground, RH, 4 Flutes.
  • Standard pipe taps for fittings and pipe threads, the use of an additional thread sealant is need
PRICE
$19.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size3/8-18 in
Tap Size3/8-18
Fractional Size3/8"

Product Details

StyleNPT
TypeStandard
TPI18
MaterialHSS
HandRight
DescriptionPipe Tap
Manufacturers Part NumberB570775
Number of Flutes4