x

Take 15% off your entire order!

Offer applied at checkout

1-1/16"12 H4, Taper Chamfer, HSS Import Hand Tap, Ground, RH

1-1/16"12 H4, Taper Chamfer, HSS Import Hand Tap, Ground, RH

Item #: WBB570682

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Plug
  • Bottoming
  • Taper

Taper

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1-1/16" - 12 H4, Taper Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes.
  • Hand taps are used in a variety of machining applications as well as by hand

  • THREAD SIZE 1-1/16-12
  • THREADS PER INCH 12
  • TAP SIZE 1-1/16
  • CHAMFER Taper
  • NUMBER SIZE --
  • TYPE Hand Tap
  • BRAND Approved Vendor
  • METRIC SIZE --
  • MATERIAL HSS
  • FRACTIONAL SIZE 1-1/16"
  • MANUFACTURERS PART NUMBER 572070
  • TPI 12
  • H LIMIT H4
  • OVERALL LENGTH INCHES 5-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/16"12 H4, Taper Chamfer, HSS Import Hand Tap, Ground, RH

1-1/16"12 H4, Taper Chamfer, HSS Import Hand Tap, Ground, RH

Item #: WBB570682

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant