BenchMark USA 40006 Popcorn Portion Packs for 6oz Poppers, 24 Portion Packs
|
Questions & Answers (0)
Product Description
Popcorn Portion Packs You'll have perfect, theater-quality popcorn every time with these convenient packets of pre-measured popcorn, seasoning salt and coconut oil. No measuring. No mess. Just great popcorn. You will get approximately 6 small servings of popcorn from this sized portion pack. A serving is the size of one small paper popcorn bag or about 4 cups of popped popcorn. Priced by each pack of 24, must buy minimum of 5 packages.
PRICE
$42.95
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 14 in |
| Height | 5 in |
Product Details
| Capacity | 6 oz |
| Flavor | Butter |
| Package Quantity | 24 |
| Description | Popcorn Portion Packs for 6oz Poppers, 24 Portion Packs |
| Manufacturers Part Number | 40006 |
| For Use With | 6oz Popcorn Machines |
| Brand | Benchmark USA |