Bostitch 1-1/2" to 2-1/2", 35 Degree Metal Connector Tool
Write a Review
|
Questions & Answers (0)
Product Description
Use this Metal Connector Nailer STRAPSHOT™ with metal framing hardware. Application is quick and precise. It is lightweight and easy to maneuver. Depend on this Metal Connector Nailer strength and durability.
PRICE
$435.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 1-1/2 to 2-1/2 in |
| Diameter | .131 to .162 in |
Product Details
| Magazine Capacity | 53 |
| Description | 2-1/2" Metal Connector Tool |
| Color | Yellow/Black |
| Manufacturers Part Number | MCN250 |
| Max PSI | 80 - 120 psi |
| Brand | Bostitch |
Warranty
| Warranty | 7 yr |