Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dot Shot

Model # :WBB1499449

MPN #: GD103R

1/2" - Dot Shot® - High Tack Glue Dots® - Low Profile

Product Description
Multi-purpose, low profile Glue Dots® are pre-extruded hot melt dots of adhesive.

Features
  • High tack strength secures items to virtually any flat surface
  • Dot thickness 1/64"
  • Bonds instantly
  • Attach paper, coupons, business or reply cards to samples
  • Clear dots remove cleanly and easily
  • Faster and safer than hot glue guns
  • Non-toxic, odorless and FDA compliant
  • For use with Dot Shot® Pro Dispenser Gun GDDISP
  • 1500 Dots per Roll


PRICE
$26.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
26.95
Buy 3 units - 4 units
25.95Save $1.00 (4%)
Buy 5+ units
24.75Save $2.20 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in

Product Details

Manufacturers Part NumberGD103R
TypeGlue Dots
Package Quantity1
ColorClear
BrandDot Shot