Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WB702194

MPN #: DCH273B

DeWalt® 20V MAX XR Li-Ion 1 in. Cordless SDS-plus Brushless L-Shape Rotary Hammer (Tool-Only)

Product Description
The DCH273P2 20V Max XR Brushless 1" Rotary Hammer is a high-performance drill that is powered by a DEWALT brushless motor and a durable German engineered mechanism that delivers 2.1 joules of impact energy. Coupled with its light weight design and SHOCKS® Active Vibration Control® technology, this hammer is ideal when used in overhead applications. The DCH273P2 is Dust Extraction ready for the D25303DH.

Features

  • Brushless motor for extended runtime and durability
  • 2.1 joules impact energy provides corded power without the cord
  • Outstanding power-to-weight ratio, results in superior productivity.
  • Factory-set clutch reduces sudden, high torque reactions if bit jams
  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature.
  • Retractable utility hook for convenient hanging
  • Optimized ergonomic design provides exceptional overhead drilling experience.
  • Dust Extractor Ready. Use with D25303DH.


PRICE
$395.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Chuck Size1-1/8 in

Product Details

TypeCordless
StyleRotary Hammer
ChargerSold Separately
Voltage20 V
Rate Of Impact (BPM)0 - 1,100
Impact Energy2.1
Description20V MAX XR Li-Ion 1 in. Cordless SDS-plus Brushless L-Shape Rotary Hammer (Tool-
Manufacturers Part NumberDCH273B
BrandDeWalt
Speed0 - 1,100 rpm

Warranty

Warranty3 Year Limited