Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB3178095

MPN #: 2508-21XC

Milwaukee® M12 Fuel™ 5/8" SDS Plus Rotary Hammer Kit

Product Description
The Milwaukee® M12 FUEL™ 5/8" SDS Plus Rotary Hammer Kit provides up to 75% faster drilling, up to 70% less vibration, and up to 2X more runtime and the largest SDS Plus bit capacity in its class. Milwaukee® has combined its exclusive Powerstate™ Brushless Motor, Redlithium™ Battery Pack, and Redlink Plus™ Intelligence to deliver a 12V rotary hammer that rivals compact 18V tools on the market today. At only 10" long and 3.9 lbs., this tool provides performance and runtime that is comparable to a much larger tool, at a fraction of the size and weight. The electropneumatic design allows for drilling of up to 5/8" holes in concrete and masonry. For maximum versatility, regardless of application or orientation, the tool also features 2-mode operation, rotary hammer and rotation only. The kit includes 1 M12™ Redlithium™ XC 4.0 Extended-Capacity Battery Pack, an M12™ Lithium-ion Battery Charger, and plastic carrying case.

Features:
  • Redlink™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Redlithium™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Electropneumatic mechanism: Drills up to 5/8" holes in poured concrete and masonry
  • Powerful 12-volt motor: Delivers 0-900 RPM and 0-6,200 BPM for superior performance
  • Compact, lightweight design: Allows you to work comfortably in tight spaces and all day
  • LED light: Illuminates the work surface


PRICE
$369.95

1
1
Free Shipping Usually ships in 20 to 23 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width3 in
Height8
Weight4 lbs
Chuck Size5/8 in

Product Details

Battery TypeLithium-Ion
TypeCordless
ColorRed
StyleRotary Hammer
Voltage12 V
IncludesSDS Plus Rotary Hammer, Capacity Battery Pack, Lithium-Ion Battery Charger
DescriptionSDS Plus Rotary Hammer Kit
Manufacturers Part Number2508-21XC
BrandMilwaukee
Speed0-900 ft/min

Warranty

Warranty5 Years on Tool, 3 Years on Battery yr