Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Noco

Model # :WBB2871055

MPN #: GENPRO10X1

NOCO 1-Bank 10A Onboard Battery Charger

Product Description
Meet the all-new GENPRO10X1. Similar to our GEN1, only better. It's 41% smaller and delivers 33% more power. It's one of the best performing onboard marine battery chargers we have ever made. A one-bank onboard battery charger rated at 10-amps (10-amps per bank) for 12-volt batteries, including marine, boat, starter, and deep-cycle batteries. Independently charge and control each battery bank with selectable charging modes - including 12V, 12V AGM, 12V Lithium, and 12V Repair Mode - for all types of lead-acid and lithium-ion batteries.

Features:
  • A one-bank on-board battery charger rated at 10-amps for 12-volt batteries, including marine, boat, starter, and deep-cycle batteries.
  • Charging modes - Independently charge and control each battery bank with selectable charging modes - including 12V, 12V AGM, 12V Lithium, and 12V Repair Mode - for all types of lead-acid and lithium-ion batteries.
  • Enjoy precision charging - An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates.
  • Charge dead batteries - Charges batteries as low as 1-volt. Or use the all-new force mode that allows you to take control and manually begin charging dead batteries down to zero volts.
  • Restore your battery - Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life.
  • Beyond maintenance - It's not just a trickle charger, it's an advanced battery maintainer. A fully-automatic, worry-free battery charger for everyday use - 24/7 - with zero overcharge.
  • Redefined mounting - A simplified mounting system allows for quick and easy installations in any direction - even up-side-down - with an integrated anti-vibration backing to isolate shock, vibration, and noise.
  • Designed for water - A fully-sealed and waterproof onboard battery charger with an ingress protection rating of IP68, but has survived brutal life cycle testing, including thousands of hours underwater.


PRICE
$135.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.2 in
Width7.62 in
Height6.1 in
Weight5 lbs

Product Details

TypeBattery Charger
ColorBlack
Amperage10 A
SeriesGEN Battery Chargers
Voltage12 V
Description1-Bank 10A Onboard Battery Charger
Package Quantity1
Manufacturers Part NumberGENPRO10X1
BrandNoco

Compliance & Certifications

CertificationscETL
DOE CompliantYes