The 2850MAX 1" D-handle Impact Wrench, our fiercest 1" wrench, engineered to make quick work of big jobs like semi, bus and tractor tires. This tool has been made lighter, pushed harder and worked longer to make sure it can handle repeated demands without sacrificing power. Every time you need extreme torque, this lightweight boss can get the job done. Solid steel impact mechanism: Deliver 2,100 ft- lbs of torque Highly engineered design: Delivers the power you need over the life of the tool. Steel core design: Nothing's been proven to last longer. Chemical resistant housing & steel core: Stands up to drops and harsh work environments. Lightweight: 25% lighter than the industry's leading 1" wrench. 360° adjustable handle: The side handle rotates fully around the tool as the job demands. Swivel hose connection: Keeps cords from getting tangled so you can move freely around the garage. 6" anvil extension: Increases accessibility in hard to reach places.
Ingersoll Rand 1" Drive Size Impact Wrench, 6" Extended Anvil, 2100 ft/lb Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$935.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/8 |
| Hose Inside Diameter | 3/4 in |
| Air Inlet | 1/2 in |
| Max Torque | 2000 lb-in |
| Drive Size | 1 in |
Product Details
| RPM | 5500 rpm |
| CFM | 56 CFM |
| Start Type | Trigger |
| Handle Type | D-Handle |
| Side Grip Handle | D-Handle |
| Reversible | Yes |
| Anvil | 6" Extended |
| Description | Impact Wrench |
| Manufacturers Part Number | 2850MAX-6 |
| PSI | 90 psi |
| BPM | 771 |
| Brand | Ingersoll Rand |
Warranty
| Warranty | 2 yr |