Transmission Jacks
Transmission jacks are specialized tools designed to safely lift, lower, and support vehicle transmissions during maintenance and other automotive tasks. Heavy duty transmission jacks offer stability and precise maneuvering, making transmission handling efficient and secure. Swivel casters provide mobility and positioning, allowing easy transportation in auto shops and other industrial work settings. Rams, integral components of these jacks, enable the smooth transmission transfer from the jack to the work table.
Most Relevant

American Forge & Foundry Transmission Jack
| Compare | Image | Description | Height | Width | Capacity | Max Height | Low Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Telescopic Transmission Jack | 45 in | 23 in | 1100 Lbs. | 71 in | 45 in | WBB2428180 | $999.00 | ||
![]() | Low Profile Transmission Jack | 8-11/16 in | 28-5/16 in | 3000 Lbs. | 37 in | 8-11/16 in | WBB3125259 | $1,999.00 | ||
![]() | Telescopic Manual Transmission Jack | 37 in | 28 in | 1100 Lbs. | 78 in | 37 in | WBB2428179 | $1,329.00 | ||
![]() | Telescopic Manual Transmission Jack | 37 in | 28 in | 1 Ton | 76 in | 37 in | WBB2428172 | $1,299.00 | ||
![]() | Low Profile Transmission Jack | 6-7/8 in | 19-3/4 in | 1000 Lbs. | 31-3/4 in | 6-7/8 in | WBB3125257 | $799.00 | ||
![]() | Low Profile Transmission Jack | 5-7/8 in | 18-1/4 in | 2000 Lbs. | 30-3/4 in | 5-7/8 in | WBB3125258 | $1,229.00 | ||
![]() | Telescopic Hydraulic Transmission Jack with Air | 37 in | 28 in | 1100 Lbs. | 78 in | 37 in | WBB2428173 | $1,329.00 | ||
![]() | Heavy Duty Transmission Jack | 8-1/2 in | 26 in | 4400 Lbs. | 34 in | 8-1/2 in | WBB2428182 | $2,399.00 | ||
![]() | Transmission Adapter | 9-1/2 in | 19-1/2 in | 750 Lbs. | - | - | WBB2428119 | $259.95 | ||
![]() | Fuel Tank Adapter | 19-3/4 in | 15 in | 80 Lbs. | 31-3/4 in | 19-3/4 in | WBB2428116 | $455.95 |
Showing 1-10 of 12 results

Motorcycle Scissor Jack

Sunex Transmission Jack

Omega Transmission Jack

OTC Transmission Jack

Hein-Werner Transmission Jack