Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB3215045

MPN #: MV5535

Mityvac® Digital Diesel Compression Test Kit, 9 Volt, Up to 12 Cylinders

Product Description
Mityvac® MV5535 Digital Diesel Compression Tester is a complete kit for testing and recording compression in car and light truck diesel engines sold in the Unites States. It features an electronic tester that memorizes the peak compression value for each cylinder. When testing is complete, the values can be quickly reviewed at the push of a button. The kit also includes two (2) injector adapters and four (4) glow plug adapters for testing most modern diesel cars and light trucks in the U.S. The kit is capable of testing compression up to 1,000 PSI (69 Bar).The professional-grade adapters ensure leak-proof seals and the quick-disconnect coupler connections allow fast adapter changes. The kit includes a field service kit with replacement Schrader valves and O-rings and is compatible with Star Products and Snap-on brand adapters. All kit components are conveniently packed in a custom molded case.

Features:
  • The backlit LC display is easy to read from any angle and in any light
  • Uses standard 9V battery for convenience and cost
  • Automatically shuts off after three minutes of non-use (memory is retained)
  • Rubber boot protects the gauge from bumps and drops. The gauge face is grease and oil-resistant and is sealed to prevent contamination of the electronic components


PRICE
$389.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4 in
Width12-3/8 in
Height3-1/4 in
Weight5 lbs

Product Details

TypeDigital Diesel Compression Test
ColorBlack
Manufacturers Part NumberMV5535
BrandMityvac