Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Autel

Model # :WBB2372538

MPN #: AULAL329

Autel Code Reader w/One-Press I/M Readiness Key - AL329

Product Description
Autel’s AutoLink AL329 is an easy-to-use scan tool with Auto VIN technology for manufacturer codes and Autel’s patented one-press I/M Readiness (Emissions) Key. Quickly scan and clear trouble codes and view freeze frame data.

PRICE
$85.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width6 in
Height2 in
Weight0.8 lbs

Product Details

TypeCode Reader
ColorBlack
Manufacturers Part NumberAULAL329
BrandAutel